Shop All Floor Scrubbers
Global Industrial
Automatic Floor Scrubber with 17 Cleaning Path
Mfr # 641411
Zoro # G208826782
product price: $3,803.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,803.99
Free 30-Day Returns
Key Features
- Voltage 12V x 2 80 Ah Batteries
- Length 45 in
- Height (In.) 43 in
- Weight (Lbs.) 231 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641411
- Zoro # G208826782
- UPC # 707022370165
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 45 in |
Height (In.) | 43 in |
Width (In.) | 19 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Voltage | 12V x 2 80 Ah Batteries |
Weight (Lbs.) | 231 lb |
Material | Plastic |
Color | Blue |
Description
Rotationally molded polyethylene tanks are corrosion and impact resistant. 17 cleaning pad provides a wide 17 cleaning path for greater coverage in less time. Smaller housing allows machine to be used in narrow spaces. Pad Assist feature helps pull the machine forward by the friction of the scrub deck pad against the floor, the operator simply needs to tilt the scrubber forward to enable spinning pad to contact the floor. Floor cleaning machine includes 2 x 12V 80Ah batteries that have a run time of 3.5 hours. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Cleaning Wipes, 5 x 5", 80 Pack (REARR1301)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK (H7658TGKR01)
- MILLER MFG Duratote Box RED (1143-RE)
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- Global Industrial Floor Scrubbers