Shop All Hand Soap & Lotion Dispensers
Global Industrial
Automatic Dispenser for Hand Sanitizer/Liquid Soap, 1200 ml Capacity
Mfr # 695750
Zoro # G208825938
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Height 11 in
- Width 6 in
- Depth 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695750
- Zoro # G208825938
- UPC # 707022437424
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 in |
Width | 6 in |
Depth | 4-1/4 in |
Details
Material | Plastic |
Color | White |
Description
Provides immediate dispensing within a sense detection range of 3-5, making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered, hands-free dispensers feature an external on/off switch, a tamper-resistant lock system for added safety, and a key to allow convenient access for assigned personnel. Dispensers accept most bulk liquid soaps and sanitizers up to a 1200 ml capacity inside a solid case of durable ABS plastic for lasting use. Mounting hardware included allows versatile attachment options to walls, table tops, or stands. Unit is battery powered by 4 C batteries sold separately. Stands and batteries not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- SPARTA Kettle Brush, 5 1/4 in x 7 1/2 in, White (40041EC02)
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- ARAVEN MOP BUCKET RECT 15.8QT BLACK (42865)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- GLOBAL INDUSTRIAL Automatic Liquid Sanitizer Spray Dispenser, 800 ml, Stainless Steel (641505)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Foam Dispenser, 350 ml, White/Chrome (641528)
- GLOBAL INDUSTRIAL Automatic Liquid Soap/Sanitizer Dispenser, 700 ml, Stainless Steel (641520)
- GLOBAL INDUSTRIAL Stainless Steel Horizontal Liquid Soap Dispenser, 1000 ml (640906)
- GLOBAL INDUSTRIAL Universal Hand Sanitizer Dispenser Floor Stand, Stand Only (641508)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- Global Industrial Hand Soap & Lotion Dispensers