Shop All Air Fresheners & Odor Eliminators
Global Industrial
Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air
Mfr # 641085
Zoro # G608826139
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 10-1/4 in
- Width 4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641085
- Zoro # G608826139
- UPC # 707022326438
- Country of Origin Taiwan, Province of China
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 10-1/4 in |
Width | 4 in |
Details
Color | White |
Item | Air Freshener |
Material | Plastic |
Description
The automatic dispenser is pre-programmed to dispense a spray of fragrance every 15 minutes. A built-in indicator light alerts the facility manager when the aerosol fragrance canister needs replacing. Covers up to 6,000 cubic feet to keep rooms smelling clean and fresh. Includes a case of 12 Fresh Linen refills. White plastic construction. Wall mounted. Operates on two D alkaline batteries sold separately. Includes 12 Mountain Air Refill containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Style LS, 50 PK (EUR 63256A10CT)
- GLOBAL INDUSTRIAL 24 oz. Cotton Cut-End Mop Head, 4Ply, Wide Band (261832W)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- FRONT 9 RESTORATION F9 Efflorescence Calcium Remover Gallon (F9EF-C)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- RENOWN 20 lbs. Cherry Para Block (B1-20-C-P/REN03006-FR)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- CHASE Metered Air Freshner Fruit Asst, PK12 (438-5319)
- ARM & HAMMER Fridge Fresh No Scent Refrigerator Air Filter 3.2 oz Powder (01710)
- Global Industrial Air Fresheners & Odor Eliminators