Shop All Air Fresheners & Odor Eliminators
Global Industrial
Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Lemon
Mfr # 641086
Zoro # G208826140
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Material Plastic
- Height 10-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641086
- Zoro # G208826140
- UPC # 707022326445
- Country of Origin Taiwan, Province of China
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 4 in |
Height | 10-1/4 in |
Details
Color | White |
Material | Plastic |
Item | Air Freshener |
Description
The automatic dispenser is pre-programmed to dispense a spray of fragrance every 15 minutes. A built-in indicator light alerts the facility manager when the aerosol fragrance canister needs replacing. Covers up to 6,000 cubic feet to keep rooms smelling clean and fresh. Includes a case of 12 Fresh Linen refills. White plastic construction. Wall mounted. Operates on two D alkaline batteries sold separately. Includes 12 Lemon Refill containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Destroyer Odor Eliminator, 1 gal., PK4 (2050-1)
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread (66448GRA)
- NILFISK/ADVANCE CHAIN - #40 - CONNECTING LINK (56445096)
- BERRY GLOBAL 20PK 42GAL CLR Cont Bag (1190273)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- HOLLISTER 7733-BT M9 Odor Eliminator Spray (Hollister-7733-BT)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- FEBREZE 27 oz Liquid Heavy Duty Clean Scent Fabric Freshener, 4PK (1669183)
- CONQUEROR 103 Liq, Odor Counteractant, Cucmbr Melon, PK4 (103G)
- Global Industrial Air Fresheners & Odor Eliminators