Shop All Air Fresheners & Odor Eliminators
Global Industrial
Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Fresh Linen
Mfr # 641084
Zoro # G208826164
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 10-1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641084
- Zoro # G208826164
- UPC # 707022326421
- Country of Origin Taiwan, Province of China
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 4 in |
Height | 10-1/4 in |
Details
Color | White |
Material | Plastic |
Item | Air Freshener |
Description
The automatic dispenser is pre-programmed to dispense a spray of fragrance every 15 minutes. A built-in indicator light alerts the facility manager when the aerosol fragrance canister needs replacing. Covers up to 6,000 cubic feet to keep rooms smelling clean and fresh. Includes a case of 12 Fresh Linen refills. White plastic construction. Wall mounted. Operates on two D alkaline batteries sold separately. Includes 12 Fresh Linen Refill containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- RECKITT Reckitt 85020 24Z Power Free Toilet Bowl Cleaner 24 Oz pack of 12 (85020 24Z)
- NATUR BAG Trash Bags, 6 PK (NT1025-X-00029)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- GLOBAL INDUSTRIAL Automatic Air Freshener Dispenser Starter Kit, 1 Dispenser & 12 Refills, Mountain Air (641085)
- FEBREZE 27 oz Liquid Heavy Duty Clean Scent Fabric Freshener, 4PK (1669183)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12 (2REF-F-012I072M-01)
- HOSPECO Nilodor Ultra Air Room Freshener Cabinet Dispenser, White, 12/Case, 2-5/8inW x 2-3/4inD x 5-3/4inH (UARF-CAB)
- WM BARR WM Barr FG30LV 2.63 lbs. Damp Rid Lavendar Vanilla Scent Refillable Moisture Absorber (170754)
- Global Industrial Air Fresheners & Odor Eliminators