Shop All Floor Scrubbers
Global Industrial
Auto Ride-On Floor Scrubber, 40in Cleaning Path
Mfr # 641750
Zoro # G711898115
Free Shipping & Returns
$16,644.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641750
- Zoro # G711898115
- UPC # 707022423007
- Country of Origin China
- Category Floor Scrubbers
Description
Global Industrial™ automatic ride-on floor scrubber offers superior performance for heavy duty cleaning and scrubbing applications. Rotationally molded polyethylene housing is corrosion and impact resistant. Powered by a 1.34 peak horsepower brush motor that offers 200 RPM. Variable speed control transaxle drive; forward and reverse drive. Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly, our new quick snap detachable squeegee blades and rear mounted squeegee hooks for easy storage and increased machine maneuverability. Two 20in decks total of 40in cleaning path. 40in scrubber features 40 gallon solution and 45 gallon recovery tank. Features a diamond tread platform and the Global Industrial™ Blue LED Forklift Pedestrian Safety Warning Spotlight for added safety when operating in a warehouses, hospitals, schools, and high traffic areas. Provides 69,960 sq. ft. per hour coverage. Features a battery energy management system with digital controller for longer run time. Includes three 12V batteries with 4.5 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Set of squeegee blades and pad drivers are included. Scrub brush and floor pads sold separately.
Restrictions
- This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 60" Fiberglass Handle With Nylon Plastic Threaded End 1"Dia. Black - BWK636 (BWK636)
- BISSELL Bissell Stick Vacuum (2033)
- MRS. MEYERS CLEAN DAY Cleaners & Detergents, 16 oz Spray Bottle, Lavender (663011)
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6A)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 26 Cleaning Path, Traction Drive (641265)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- Global Industrial Floor Scrubbers