Shop All Floor Scrubbers
Global Industrial
Auto Ride-On Floor Scrubber, 34in Cleaning Path
Mfr # 641245
Zoro # G011898068
product price: $15,455.69
/ea
Free Shipping & Returns
$15,455.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641245
- Zoro # G011898068
- UPC # 707022344449
- Country of Origin China
- Category Floor Scrubbers
Description
Global Industrial automatic ride-on floor scrubber offers superior performance for heavy duty cleaning and scrubbing applications. Rotationally molded polyethylene housing is corrosion and impact resistant. Powered by a 1.34 peak horsepower brush motor that offers 200 RPM. Variable speed control transaxle drive; forward and reverse drive. Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly and two 17in decks total of 34in cleaning path. 34in scrubber features 40 gallon solution and 45 gallon recovery tank. Features bright LED headlight and diamond tread platform for added safety. Provides 60,170 sq. ft. per hour coverage. Features a battery energy management system with digital controller for longer run time. Includes three 12V batteries with 4.5 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Maximum weight capacity is 660 lbs. Set of squeegee blades and pad drivers are included. Scrub brush and floor pads sold separately.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, MI, OH, PR, VI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Paper Towel , Recessed (B-359)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- TOUGH GUY Microfiber Cleaning Towel 12" x 16", 12PK (400C55)
- GOJO Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels (6301-01)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- Global Industrial Floor Scrubbers