Shop All Floor Scrubbers
Global Industrial
Auto Floor Scrubber with Traction Drive, 34in Cleaning Path
Mfr # 641840
Zoro # G511898100
product price: $15,218.99
/ea
Free Shipping & Returns
$15,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641840
- Zoro # G511898100
- UPC # 707022496469
- Country of Origin Italy
- Category Floor Scrubbers
Description
34inW cleaning path is convenient for healthcare, hospitality, and educational environments. Low decibel rating is ideal for cleaning guest and patient areas. Tank hose easily connects to water faucet. The Global Industrial™ Auto Floor Scrubber with Traction Drive and a 34in cleaning path is a supreme choice for cleaning hospitals, healthcare and educational facilities. This automatic scrubber wields an impressive 34in cleaning path that easily scrubs through a standard 8ft corridor in just 3 passes, making it 25% more efficient than units with a smaller cleaning path. The 34in Auto Floor Scrubber features an ergonomic squeegee lifting handle and a foot pedal that lifts and lowers the brush head. The unit is constructed with rotationally molded polyethylene housing that is corrosion and impact-resistant for longevity. Large-capacity solution and recovery tanks provide low maintenance. Low decibel rating is ideal for cleaning near guest rooms, patient rooms and class rooms. Includes a battery with a 4-hour runtime. Heavy-duty cast aluminum squeegee assembly. Heavy-duty cast aluminum squeegee. 20-gallon solution and 30.5-gallon recovery tank. Easy display of solution level in tank. <70 decibel rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- AMSCOPE Kimtech Science KimWipes Delicate Task Wipers (WP-KIM)
- TRANSFORMING TECHNOLOGIES 22 Gallons, Carbon Loaded Waste Basket (WBAS90)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- Global Industrial Floor Scrubbers