Shop All Floor Scrubbers
Global Industrial
Auto Floor Scrubber 26 Cleaning Path, Traction Drive
Mfr # 641265
Zoro # G708826749
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$7,151.99
Free 30-Day Returns
Key Features
- Length 54-1/2 in
- Color Blue
- Material Plastic
- Width (In.) 28-1/4 in
- Weight (Lbs.) 448 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641265
- Zoro # G708826749
- UPC # 707022346245
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 54-1/2 in |
Width (In.) | 28-1/4 in |
Height (In.) | 41-1/4 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Color | Blue |
Material | Plastic |
Weight (Lbs.) | 448 lb |
Description
Features large capacity solution and recovery tanks for low maintenance. Includes heavy duty cast aluminum squeegee assembly and two 13 decks total of 26 cleaning path. 26 scrubber features 18.5 gallon solution and 21 gallon recovery tank. Provides 33,368 sq. ft. per hour coverage. Features a battery energy management system with digital controller for longer run time. Includes two 12V batteries with 4.5 hr. run time per charge. Set of squeegee blades and pad drivers are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x32", 1.25mL, Red, PK250 (45-54)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (AD10048)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- Global Industrial Floor Scrubbers