Shop All Floor Scrubbers
Global Industrial
Auto Floor Scrubber 20 Cleaning Path
Mfr # 641264
Zoro # G308826750
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,904.99
Free 30-Day Returns
Key Features
- Weight (Lbs.) 415 lb
- Material Plastic
- Length 51 in
- Color Blue
- Width (In.) 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641264
- Zoro # G308826750
- UPC # 707022346238
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 51 in |
Width (In.) | 21-1/2 in |
Height (In.) | 40-1/2 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Weight (Lbs.) | 415 lb |
Material | Plastic |
Color | Blue |
Description
20 floor cleaning machines feature 15 gallon solution and 17 gallon recovery tank. Provides 22,000 sq. ft. per hour coverage and 113 water lift. Includes two 12V batteries with 4.5 hr. run time per charge. The exclusive softstart technology helps extend the life of the floor scrubber. Set of squeegee blades and pad driver are included. Scrub brush and floor pads sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Straight, Moss Rubber Blade (M625363)
- PROTOCHEM LABORATORIES Carpet De-Foaming Solution, 1 gal., EA1 (PC-116B-1)
- KLEEN-PAIL Bucket Color 6 Quart, Blue (KPP196KCBL)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- GLOBAL INDUSTRIAL Corded Electric Automatic Floor Scrubber 17 Cleaning Path (641410)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- Global Industrial Floor Scrubbers