Shop All Media Stands & Carts
Global Industrial
Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Blue
Mfr # 241659BL
Zoro # G908619790
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AV Cart with Lockable Cabinet
- Cabinet Color Blue
- Material Steel
- Overall Height 34 in
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 241659BL
- Zoro # G908619790
- UPC # 707022334655
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 34 in |
Overall Width | 23 in |
Length | 25 in |
Details
Type | AV Cart with Lockable Cabinet |
Cabinet Color | Blue |
Material | Steel |
Assembly | Required |
Description
Uniquely designed steel cart offers Rear Access Door enabling quick and easy cable management. Front and rear doors have keyed-alike lock for extra cargo protection. Rear door has louvers for ventilation and features a punch-out for a Fan Kit sold separately. Includes a 19-1/2 x 19-1/2 Height Adjustable Slide-Out Shelf that offers full extension ball bearing slides that adjust quickly on 2 increments offering additional access for peripheral connections. Gray laminated work surface and base have convenient ports for easy cord and wire control. 25W x 23D x 34H overall inside dimensions are 20-3/4W x 21D x 23-1/4H. Rolls easily on 5 rubber swivel casters, 2 with brakes. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty (251761)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 24 Laptop & Chromebook, Device Capacity, Putty, Assembled (251761PYA)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Clear Plastic Protective Shield For Mobile Computer PC Cart 695436 (695436S)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- Global Industrial Media Stands & Carts