Shop All Industrial Storage Cabinets
Global Industrial
Assembled Wardrobe Cabinet, 36x18x72, Gray
Mfr # 270032GY
Zoro # G108612881
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 72 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270032GY
- Zoro # G108612881
- UPC # 707022331241
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Material | Steel |
Color | Gray |
Item | Wardrobe Cabinet |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. The cabinets feature one full width fixed shelf and one full width garment rod. Top Shelf allows storage of personal items. Recessed locking handle with 2 keys for safety and security. Durable Gray powder coat finish. Ship assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-37)
- FLEX-STRUT Shelf Bracket, LH, 6" (FS-5600-6L E/G)
- PLANO Plano Molding 1712-00 Ammo Can - 13-3/4"L x 7"W x 8-3/4"H, OD Green (171200)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- GLOBAL INDUSTRIAL Janitorial Cabinet Assembled 36x18x72 Black (269903BK)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Tan (237614TN)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- Global Industrial Industrial Storage Cabinets