Shop All Wall Mount Cabinets
Global Industrial
Assembled Wall Storage Cabinet, 30 x 12 x 30, White
Mfr # 269876WH
Zoro # G708654199
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 30
- Depth of Cabinet 12
- Height of Cabinet 30
- Material - Cabinets Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269876WH
- Zoro # G708654199
- UPC # 707022120371
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 30 |
Depth of Cabinet | 12 |
Height of Cabinet | 30 |
Details
Cabinet Color | White |
Material - Cabinets | Steel |
Mounting | Wall Mount |
Item | Storage Cabinet |
Description
Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Shelf dimensions 30L x 10-7/8D. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Ivory (QUS210IV)
- 80/20 Tool Hanger, 15 Series (2100)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- GLOBAL INDUSTRIAL Wall Cabinet, Stainless Steel 304, 30W x 12D x 30H (316087)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- Global Industrial Wall Mount Cabinets