Shop All Wall Mount Cabinets
Global Industrial
Assembled Wall Storage Cabinet, 19-7/8x14-1/4x32-3/4, Gray
Mfr # 269877GY
Zoro # G008654202
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 19-7/8
- Depth of Cabinet 14-1/4
- Height of Cabinet 32-3/4
- Material - Cabinets Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269877GY
- Zoro # G008654202
- UPC # 707022120166
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 19-7/8 |
Depth of Cabinet | 14-1/4 |
Height of Cabinet | 32-3/4 |
Details
Cabinet Color | Gray |
Material - Cabinets | Steel |
Item | Storage Cabinet |
Mounting | Wall Mount |
Description
Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Door has a built in document pocket. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- Global Industrial Wall Mount Cabinets