Shop All Wall Mount Cabinets
Global Industrial
Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray
Mfr # 269875GY
Zoro # G808654198
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 18
- Depth of Cabinet 12
- Height of Cabinet 26
- Material - Cabinets Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269875GY
- Zoro # G808654198
- UPC # 707022120142
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 18 |
Depth of Cabinet | 12 |
Height of Cabinet | 26 |
Details
Cabinet Color | Gray |
Material - Cabinets | Steel |
Item | Storage Cabinet |
Mounting | Wall Mount |
Description
Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Durable powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30x12x30, Gray (269876GY)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- DURHAM MFG Industrial First Aid Cabinet, swing out door, 2 Shelves, 7FX (533-43)
- Global Industrial Wall Mount Cabinets