Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray
Mfr # 270021GY
Zoro # G708612854
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Expanded Metal Door
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270021GY
- Zoro # G708612854
- UPC # 707022338578
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Cabinet Style | Expanded Metal Door |
Material | Steel |
Color | Gray |
Item | Ventilated Cabinet |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable Gray powder coat finish. Ships assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- GLOBAL INDUSTRIAL Storage Cabinet With Expanded Metal Door Assembled 48x24x78 Gray (270023GY)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Black (603600BK)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Blue (254119BL)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Black (361842BK)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Black (269902BK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- Global Industrial Industrial Storage Cabinets