Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 48x18x78, Black
Mfr # 493313BK
Zoro # G608612831
product price: $1,005.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Black
- Overall Height 78 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493313BK
- Zoro # G608612831
- UPC # 707022334341
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Ships assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- 80/20 M8X1.25 Dropin T-Nut W/Flex Hand Brt 40S (40-1986)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16CL)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 48x24x78, Black (270022BK)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Black (269902BK)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Gray (269902GY)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- GLOBAL INDUSTRIAL Assembled Counter Height Cabinet, 36x18x42, Gray (269871GY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-09)
- Global Industrial Industrial Storage Cabinets