Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 36x24x78, Gray
Mfr # 493312GY
Zoro # G308612902
product price: $909.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Gray
- Overall Height 78 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493312GY
- Zoro # G308612902
- UPC # 707022334334
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Details
Material | Steel |
Color | Gray |
Door Material Thickness | 20 ga |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. Ships assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 10 Deep (AMG WS-1030)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 42H, Gray (361842GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Tan (493312TN)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- GLOBAL INDUSTRIAL Easy Assembly Storage Cabinet, 36x18x78, Gray (603355GY)
- GLOBAL INDUSTRIAL Assembled Counter Height Cabinet, 36x18x42, Gray (269871GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- Global Industrial Industrial Storage Cabinets