Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 36x18x78, Tan
Mfr # 603599TN
Zoro # G908612838
product price: $800.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Tan
- Overall Height 78 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 603599TN
- Zoro # G908612838
- UPC # 707022330954
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Material | Steel |
Color | Tan |
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. Overall inside Dimensions 35-3/4W x 17D x 73-1/2H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- LYON Wire Decking, 24" D, 72" W, 300 lb Load Cap (GV7224FW6)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- ZORO SELECT Drum Cover, 0.9mm, White, w/Fittings (P1409KITT234)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Gray (237614GY)
- GLOBAL INDUSTRIAL Assembled Combination Cabinet, Cabinet, 36x18x72, Gray (269879GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Black (269902BK)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6CC6478-4CL)
- Global Industrial Industrial Storage Cabinets