Shop All Computer Cabinets
Global Industrial
Assembled Mobile Fold-Out Computer Security Cabinet, Blue, 24-1/2W x 22-1/2D x 61-1/2H
Mfr # 695429BLA
Zoro # G808620582
product price: $1,072.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Basic Material Steel
- Overall Width 24-1/2 in
- Overall Depth 22-1/2
- Overall Height 61-1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695429BLA
- Zoro # G808620582
- UPC # 707022338141
- Country of Origin China
- Category Computer Cabinets
Dimensions
Overall Width | 24-1/2 in |
Overall Depth | 22-1/2 |
Overall Height | 61-1/2 in |
Details
Item | Mobile Computer Cabinet |
Basic Material | Steel |
Color | Blue |
Assembled/Unassembled | Assembled |
Description
Ships fully assembled. Features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12W x 11D x 16 1/4H and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2W x 11 1/8D work surface is revealed with ample space for a keyboard up to 2 1/2 max height and writing surface. The monitor interior dimensions are 24 3/8W x 10 1/4D x 19 1/2H and can fit monitors up to 24. Also featured are both left and right retractable 10W x 7 3/4D mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8W x 9H x 21D, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22W x 8 1/2H. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters 2 with brakes. Optional accessories include up to 4 cooling fans 1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet, a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves. All locks are keyed alike for convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 23 X 12 X 8 (QI003253G)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Blue, 27W x 24D x 49-1/4H (694561)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 60-3/8H (706669BK)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- Global Industrial Computer Cabinets