Shop All Industrial Storage Cabinets
Global Industrial
Assembled Janitorial Cabinet, 36x18x72, Tan
Mfr # 269903TN
Zoro # G108612812
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Tan
- Overall Height 72 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269903TN
- Zoro # G108612812
- UPC # 707022330305
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Material | Steel |
Color | Tan |
Weight | 112 |
Description
Cleaning supplies cabinets include 3 fixed height shelves. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. Inside dimensions 35-3/4W x 66H. Right shelf compartment dimensions 18W x 38-1/2H. Height from bottom shelf to underside of right shelf compartment is 27-1/2H. Durable powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS 14480-100 8 in. Double Straight Peg Hook (751295)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- QUADHANDS Base Workbench (QH-WB-BASE)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 32 1/2 in L, 17 1/2 in W, 16 9/16 in H (DUS993/995/997)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door, Unassembled, Blue (652075BL)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 48Wx24Dx72H, Gray (316056)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x24x72, Gray (270033GY)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Gray (269902GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet With Expanded Metal Door, 36x18x78, Black (270021BK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- Global Industrial Industrial Storage Cabinets