Shop All Industrial Storage Cabinets
Global Industrial
Assembled Combination Cabinet, 36x18x72, Tan
Mfr # 269879TN
Zoro # G208612828
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Combination
- Overall Width 36 in
- Material Steel
- Color Tan
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269879TN
- Zoro # G208612828
- UPC # 707022333511
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Details
Cabinet Style | Combination |
Material | Steel |
Color | Tan |
Item | Combination Cabinet |
Door Material Thickness | 24 ga |
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Recessed locking handle with 2 keys for safety and security. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 3 half shelves plus garment hanger bar for full length clothing storage. Inside Dimensions of the right compartment is 19W x 17D x 57-1/4H. Durable powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- GLOBAL INDUSTRIAL Storage Cabinet with Shelving, 38x24x72 (662142)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x24x42, Gray (269872GY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 48Wx24Dx72H, Gray (316056)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Black (237614BK)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet, 36x24x78, Gray (493310GY)
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- Global Industrial Industrial Storage Cabinets