Shop All Wall Mount Cabinets
Global Industrial
Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White
Mfr # 270018WH
Zoro # G908654197
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 18
- Depth of Cabinet 12
- Height of Cabinet 26
- Material - Cabinets Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270018WH
- Zoro # G908654197
- UPC # 707022123310
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 18 |
Depth of Cabinet | 12 |
Height of Cabinet | 26 |
Details
Cabinet Color | White |
Material - Cabinets | Steel |
Mounting | Wall Mount |
Item | Clear View Cabinet |
Description
Contemporary style and durable steel construction to meet a variety of needs. Doors feature channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16 latching rods. Recessed locking handle with 2 keys for safety and security. Box-formed shelves with full width steel channel reinforcement to help prevent shelf deflection. Tough, scratch-resistant powder off-white coat finish. Ships Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Off White (270019WH)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- Global Industrial Wall Mount Cabinets