Shop All Wall Mount Cabinets
Global Industrial
Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray
Mfr # 270017GY
Zoro # G508654191
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Cabinet 13-3/4
- Depth of Cabinet 12/3/2004
- Height of Cabinet 30
- Material - Cabinets Steel
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270017GY
- Zoro # G508654191
- UPC # 707022123273
- Country of Origin China
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 13-3/4 |
Depth of Cabinet | 12/3/2004 |
Height of Cabinet | 30 |
Details
Cabinet Color | Gray |
Material - Cabinets | Steel |
Item | Clear View Cabinet |
Mounting | Wall Mount |
Description
Contemporary style and durable steel construction to meet a variety of needs. Doors feature channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16 latching rods. Recessed locking handle with 2 keys for safety and security. Box-formed shelves with full width steel channel reinforcement to help prevent shelf deflection. Tough, scratch-resistant powder gray coat finish. Ships Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4 x 12-3/4 x 30, White (269874WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 13-3/4Wx12-3/4Dx30H, Orange (298682)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 18x12x26, Off White (270018WH)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 18W x 12D x 26H, Gray (269875GY)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- SANDUSKY LEE Wall Mount Cabinet (MW1F301226-9M)
- Global Industrial Wall Mount Cabinets