Shop All Industrial Storage Cabinets
Global Industrial
Assembled Clear View Storage Cabinet, 36x18x78, Black
Mfr # 237620BK
Zoro # G508612894
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Black
- Overall Height 78 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237620BK
- Zoro # G508612894
- UPC # 707022331692
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Description
Storage cabinets feature rugged door construction where it matters most Doors have 3 extra large 4 x 3/8 barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16 latching rods, and dual chrome plated die-cast key locking handles. Box-formed shelves have full width steel channel reinforcement to help prevent shelf deflection. Holds 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- SCHOOL SMART STORAGE TRAY LID - 10-7/8 X 13-1/4 INCHES - TRANSLUCENT - EACH (62513S05C)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Black (603600BK)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- GLOBAL INDUSTRIAL Unassembled Janitorial Cabinet, 36x18x72, Tan (269902TN)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Tan (493312TN)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Tan (254126TN)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- Global Industrial Industrial Storage Cabinets