Shop All Monitor Mounts & Brackets
Global Industrial
Articulating Single Monitor Desk Mount
Mfr # 670192
Zoro # G208642856
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670192
- Zoro # G208642856
- UPC # 707022358149
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
Material | Aluminum |
Color | Silver |
Description
The single monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. The integrated high performance gas lift spring powered arm is optimized for holding a monitor up to 20 lbs. and makes swiveling, tilting and rotating displays easy. The single monitor desk mount includes a dual USB 3.0 port hub in the base, which are convenient for connecting keyboards, mice, USB flash drives, or for charging and sync with other devices. The 6' USB connection supports room for standing desks, even when the computer is situated on the floor. The mounting hardware supports clamp installation on desks up to 3 inches thick with wire routing for a clean seamless look. The mount can also be converted to grommet installation for secure mounting to standing desks with pre-drilled grommet holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack (ML5-12MP6602792117)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- AFC INDUSTRIES Wall Mounted Medical Computer Wrkstation (772364G)
- GBC Locking Laminator Cabinet (1154314)
- FELLOWES Prof Series Freestanding Dual Stacking Monitor Arm, up to 32"/17 lbs (8044001)
- Global Industrial Monitor Mounts & Brackets