Shop All Desk Chairs
Global Industrial
Armless Mesh Drafting Stool, Fabric, Black, Mid Back
Mfr # 695645BK
Zoro # G108624334
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 37-7/16 to 49-5/8 in
- Width 25-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695645BK
- Zoro # G108624334
- UPC # 707022381253
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Height | 37-7/16 to 49-5/8 in |
Width | 25-3/16 in |
Details
Color | Black |
Description
Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability. Drafting Stool built-in lumbar support provides added back comfort. Back in height adjustable 1-1/2 inches. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair, Polyurethane Seat and Back (250628)
- GLOBAL INDUSTRIAL Multifunction Office Chair With Adjustable Headrest, Mesh Back, Fabric Upholstered Seat (248623H)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- GLOBAL INDUSTRIAL Multi-Function Mesh Back Ergonomic Chair with Flip-Up Arms, Black (242119)
- GLOBAL INDUSTRIAL Ergonomic Mesh Chair with Headrest, High Back, Gray (695544)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Taupe (BR-VDHCH-MB-RT-T0-A0-RC-8584)
- Global Industrial Office Chairs