Shop All Utility Stools
Global Industrial
Anti Microbial Vinyl Spider Base Stool
Mfr # 516124
Zoro # G708624376
original price:
$252.99
10% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 516124
- Zoro # G708624376
- UPC # 707022036115
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Vinyl upholsteryPneumatic height adjustmentStable 5 leg spider baseNon-marring floor glides Contoured seat and back for comfort Waterfall edge seat improves leg circulation Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- REGENCY Regency Stool Kit (STKT1)
- Global Industrial Utility Stools