Shop All Specialty Cleaners
Global Industrial
Anti-Foam Additive, 1 Gallon Bottle
Mfr # 670283
Zoro # G109146521
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670283
- Zoro # G109146521
- UPC # 707022368001
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Carpet Cleaner |
Color | White |
Description
Global Industrial Anti-Foam Additive eliminates troublesome foam that can interfere with the operation and performance of cleaning equipment and cleaning procedures. Defoam controls excess foam from detergents, proteins and other sources. Add to return tanks of extraction machines, floor scrubbers, use in CIP solution tanks or spray defoaming applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 100 Wipes, 12 in x 12 in (PWAP12.24)
- GLOBAL INDUSTRIAL Urinal/Toilet Scale & Odor Control, 1 Quart Bottles, 12PK (641619)
- GLOBAL INDUSTRIAL Dust Mop Treatment, RTU, 1 Quart Bottle, 12PK (641621)
- 303 PRODUCTS 303 Aerospace Protectant - 2oz (30302)
- DRAINBO 0.5 Gallon Septic System Treatment (DR93230)
- LUNDMARK 1 Gal. Dust Mop Treatment Floor Cleaner (3254G01-4)
- MEGUIARS C2100 Detailing Clay - Aggressive (MGL-C2100)
- ONE SHOT 1 Shot Solar Panel Cleaner By Bare Ground (1S-SPC)
- Global Industrial Specialty Cleaners