Shop All Tool Storage Accessories
Global Industrial
Aluminum Tool Case, 18in x 14in x 6in No Foam With Dividers and Panels
Mfr # 442893
Zoro # G211937574
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 14 in
- Height 6 in
- Color Gray
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 442893
- Zoro # G211937574
- UPC # 691215076166
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 18 in |
Width | 14 in |
Height | 6 in |
Details
Color | Gray |
Material | Aluminum |
Assembly Required | No |
Description
Aluminum Case. Heavy duty aluminum storage cases provide excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF Medium-density fibreboard panels with adhered silver PVC Polyvinyl chloride outside layer with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Rounded corners for safety. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes segmented walls and adjustable panels in 1/4in increments. Includes removable shoulder strap. Measures 18inL x 14inW x 6inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- GLOBAL INDUSTRIAL Divider Kit for 6inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316082)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Top Tray w/Vinyl Mat for Modular Drawer Cabinet (493326)
- GLOBAL INDUSTRIAL Dividers for 10inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316075)
- GLOBAL INDUSTRIAL Dividers for 4inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316071)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH508CYLNDR (003-CH508CYLNDR)
- Global Industrial Tool Storage Accessories