Shop All Hand Truck Accessories
Global Industrial
Aluminum Snap-On Deck, 56 x 12
Mfr # 241667
Zoro # G708611154
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Overall Width 12 in
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241667
- Zoro # G708611154
- UPC # 707022007603
- Country of Origin Viet Nam
- Category Hand Truck Accessories
Dimensions
Overall Length | 56 in |
Overall Width | 12 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Weight | 7.5 |
Description
Durable, lightweight aluminum constructionNon-slid treadplate surfaceFlanged edge easily hools onto hand truckKeeps items from falling between the frames in either platform or hand truck mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing (97-114)
- CAMPBELL CHAIN & FITTINGS 3/16" 7 x 19 Cable, Galvanized Wire, 250 Feet per Reel (7000627)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 14'W to 16'W and 6'H (PFG1665)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 38 x 12 (241665)
- GLOBAL INDUSTRIAL Aluminum Stairclimbers, 16L, 500 lbs. Capacity, Gray (168256)
- MAGLINER Handle Straight Loop (301126)
- HARPER TRUCKS Crossmember Straight Back, 12" H, 2" D (PGBLKH-5)
- MAGLINER Wheel 1075 Pu Balloon Cushion (111075)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- Global Industrial Hand Truck Accessories