Shop All Hand Truck Accessories
Global Industrial
Aluminum Snap-On Deck, 38 x 12
Mfr # 241665
Zoro # G708611253
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 12 in
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241665
- Zoro # G708611253
- UPC # 707022007580
- Country of Origin Viet Nam
- Category Hand Truck Accessories
Dimensions
Overall Length | 38 in |
Overall Width | 12 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Weight | 6 |
Description
Durable, lightweight aluminum constructionNon-slid treadplate surfaceFlanged edge easily hools onto hand truckKeeps items from falling between the frames in either platform or hand truck mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 10' - 2-ply (EE2-901-10-T3)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- SUPERWINCH Wire Winch Rope (90-12879)
- GLOBAL INDUSTRIAL Aluminum Stairclimbers, 16L, 500 lbs. Capacity, Gray (168256)
- GLOBAL INDUSTRIAL Aluminum Snap-On Deck, 56 x 12 (241667)
- MAGLINER Hi-U Extension, For Hand Trucks (40011F)
- MAGLINER Handle Straight Loop (301126)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- A A C FOREARM FORKLIFT INC A A C Forearm Forklift Inc Orange Forearm Forklift Lifting & Moving Strap L749 (L74995D)
- Global Industrial Hand Trucks & Dollies