Shop All Patio Dining Chairs & Stools
Global Industrial
Aluminum Slatted Dining Armchair, White, 4PK
Mfr # 437006WH
Zoro # G108624303
product price: $1,016.99
/pk 4, $254.25/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Armchair
- Width 22-1/4 in
- Height 33-1/2 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 437006WH
- Zoro # G108624303
- UPC # 707022482813
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22-1/4 in |
Height | 33-1/2 in |
Depth | 23-1/2 in |
Details
Item | Stacking Chair |
Color | White |
Type | Armchair |
Assembled/Unassembled | Assembled |
Description
The Global Industrial; Aluminum Slatted Dining Armchair is suitable to pair with the Global Industrial; 40 Square Aluminum Slatted Dining Table 437005WH. These chairs are stackable, made of durable, long-lasting aluminum, and are ideal for use while dining outside of restaurants, office buildings, and private home patios. The sleek white color is modern, easy to clean, and blends well into any dcor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Edge Professional 3600 Standard Stowaway (PLASE360)
- BILLY GOAT Vanguard Engine Drum Aerator (AE403V)
- LOGO BRANDS Washington Bleacher Cushion (237-71B)
- MAGNET SOURCE Cow Magnet 3/4X3-3/8In (07238)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- Global Industrial Outdoor Chairs