Shop All Shelving & Rack Accessories
Global Industrial
Aluminum Shelf Clips with Retaining Ring, 4PK
Mfr # AMA
Zoro # G308596707
product price: $13.89
/pk 4, $3.47/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decking Material Aluminum
- Color Silver
- Wire Shelving Finish Chrome
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AMA
- Zoro # G308596707
- UPC # 707022002684
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Details
Decking Material | Aluminum |
Color | Silver |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Unassembled |
Description
. Use for high temperatures, heavy duty shelves or conductive requirements. Includes 4 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Monitor Mount, Aluminum, 464 x634 x100 mm (6MHM75100D40)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 72H (23CP2472)
- GLOBAL INDUSTRIAL Steel Deck Support 36, 3PK (23CP36D3)
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- GLOBAL INDUSTRIAL Double Rivet Beam, 42 Long, Gray (160CP19)
- BIG HORN Non-Adhesive, Anti-Slip Mat Drawer / Shelf Liner 16†Wide x 7 Feet Beige Color (19412)
- Global Industrial Shelving & Rack Accessories