Shop All Hand Trucks
Global Industrial
Aluminum Hand Truck Pin Handle, Mold-On Rubber Wheels
Mfr # 168263
Zoro # G708612175
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 18 in
- Material Aluminum
- Color Gray
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168263
- Zoro # G708612175
- UPC # 707022331951
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 18 in |
Details
Material | Aluminum |
Color | Gray |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Weight | 26 |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 8 mold-on rubber wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- DAYTON Sling, Wire Rope, 6 ft. (1DNE1)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Senior (241666)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- Global Industrial Hand Trucks & Dollies