Shop All Hand Trucks
Global Industrial
Aluminum Hand Truck Loop Handle, Semi-Pneumatic Wheels
Mfr # 168267
Zoro # G608612152
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 19 in
- Material Aluminum
- Color Gray
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168267
- Zoro # G608612152
- UPC # 707022330848
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 19 in |
Details
Material | Aluminum |
Color | Gray |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Weight | 39 |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 10 semi-pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Aluminum Platform Stepladder, 300 lb Capacity (P373)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- ZORO SELECT Rigid Plate Caster, TPR, 3 in., 200 lb. (P12R-PRP030B-12)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN1802DX6)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Semi-Pneumatic Wheels (185545)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Senior (241666)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- Global Industrial Hand Trucks & Dollies