Shop All Utility Carts
Global Industrial
Aluminum Hand Truck Loop Handle, Pneumatic Wheels
Mfr # 168268
Zoro # G908591577
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 21 in
- Material Aluminum
- Color Gray
- Weight 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168268
- Zoro # G908591577
- UPC # 707022334198
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 51 in |
Overall Width | 21 in |
Details
Material | Aluminum |
Color | Gray |
Weight | 29 |
Assembled/Unassembled | Unassembled |
Type | General purpose |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 10 pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 250 lb., Symmtrc (1NXB9)
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2436RA3B4B8AC1P6)
- VESTIL Platform Truck - Hardwood (VHPT/S-2448)
- GLOBAL INDUSTRIAL Stock Cart w/2 Drawers & 2 Shelves, 800 lb. Cap, 36inL x 24inW x 32inH, Gray (988846)
- GLOBAL INDUSTRIAL Large Deluxe 2 Shelf Plastic Cart, 5 Rubber Casters, 46L x 25W x 33H (242081)
- GLOBAL INDUSTRIAL Bulk Tub, 6 Bushel, 32-1/4L x 23-1/4W x 20H, Off-White (B1918441)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 50-2/5L x 34-3/5W x 35-3/5H (800316WH)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800455)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 42-3/5L x 30W x 35-3/5H (800315GY)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618302FLD5PU)
- Global Industrial Utility & Storage Carts