Shop All Hand Trucks
Global Industrial
Aluminum Hand Truck Double Handle, Pneumatic Wheels
Mfr # 168262
Zoro # G508612269
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 21 in
- Material Aluminum
- Color Gray
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168262
- Zoro # G508612269
- UPC # 707022338929
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 21 in |
Details
Material | Aluminum |
Color | Gray |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Weight | 28 |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 10 pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- Global Industrial Hand Trucks