Shop All Hand Trucks
Global Industrial
Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels
Mfr # 168258
Zoro # G008612257
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 19 in
- Material Aluminum
- Color Gray
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 168258
- Zoro # G008612257
- UPC # 707022330831
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 19 in |
Details
Material | Aluminum |
Color | Gray |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Weight | 38 |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 10 semi-pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 5/8", 3-1/4T WLL (1018473)
- CAMPBELL CHAIN & FITTINGS #8 Plastic Chain, Yellow, 60' per Reel (T0990837)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D661)
- Global Industrial Hand Trucks