Shop All Hand Trucks
Global Industrial
Aluminum Hand Truck Curved Handle, Pneumatic Wheels
Mfr # 168259
Zoro # G208612293
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 21 in
- Material Aluminum
- Color Gray
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168259
- Zoro # G208612293
- UPC # 707022338912
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 21 in |
Details
Material | Aluminum |
Color | Gray |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Weight | 28 |
Description
Strong lightweight aluminum frameProtective polyethylene rail caps18 x 7-1/2 beveled noseplate accepts bulky loads Comfortable anti-slip grips for safety 10 pneumatic wheels Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6918)
- WERNER 10 ft Trestle Extension Ladder, 300 lb Load Capacity (E7410)
- DAYTON Pin (EW-44)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 3 Rungs, 2'2" Top Rung Height, Yellow (MRT-03)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- FAIRBANKS Convertible Hand Truck, Cap 800 lb (CVN-1500-10PN)
- Global Industrial Hand Trucks