Shop All Dunnage Racks
Global Industrial
Aluminum Dunnage Rack 36W x 20D x 12H
Mfr # 799144
Zoro # G608595998
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36 in
- Depth 20 in
- Height 12 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 799144
- Zoro # G608595998
- UPC # 707022358439
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 36 in |
Depth | 20 in |
Height | 12 in |
Details
Item | Dunnage |
Material | Aluminum |
Color | Silver |
Description
Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Red, PK2 (5TPC0)
- ZORO SELECT Cabinet Shelf (6-24D)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-ME)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Red (QED601RD)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W (2006)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- STRUCTURAL PLASTICS Dunnage Rack, 1000 lb Load Capacity, HDPE, 12 in H x 24 in W x 66 in D (D6624)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 24 W (2HFX2)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- Global Industrial Dunnage Racks