Shop All Dunnage Racks
Global Industrial
Aluminum Dunnage Rack 24W x 18D x 8H
Mfr # 799142
Zoro # G908596022
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 24 in
- Depth 18 in
- Height 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 799142
- Zoro # G908596022
- UPC # 707022358415
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 8 in |
Details
Item | Dunnage |
Material | Aluminum |
Color | Silver |
Description
Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 2200 lb. Capacity (AELP 1000 [Gka])
- WESCO Wesco® 3/4" Zinc Drum Faucet 272080 (272080)
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 48 W (2HFX7)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 60 W (2HFX8)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6018)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- Global Industrial Dunnage Racks