Shop All Dunnage Racks
Global Industrial
Aluminum Dunnage Rack 24W x 18D x 12H
Mfr # 799143
Zoro # G608595981
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 24 in
- Depth 18 in
- Height 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 799143
- Zoro # G608595981
- UPC # 707022358422
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 8 in |
Details
Item | Dunnage |
Material | Aluminum |
Color | Silver |
Description
Great for storage in refrigerators, kitchens, garages and more Heavy duty 3,000 lbs. load capacity rated. Made using all welded aluminum that resists corrosion. Durable 1-1/2 straight tube frame for enhanced support. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- QUANTUM STORAGE SYSTEMS Mobile Hulk Container (QUS994MOBBL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 1/8 in W, 4 in H, 17 7/8 in L, Clear (30158SCLAR)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- STRUCTURAL PLASTICS Dunnage Rack, 1500 lb., HDPE, 66 W x 24 D (DT6624)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- METRO Dunnage Rack, 1500 lb., Antimicrb PE, 30 W (HP2230PDMB)
- Global Industrial Dunnage Racks