Shop All Platform Trucks
Global Industrial
Aluminum Diamond Deck Platform Truck 56x42 1200 Lb. Cap. 8in Pneu. Casters
Mfr # 241594
Zoro # G411865462
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241594
- Zoro # G411865462
- Country of Origin China
- Category Platform Trucks
Description
Diamond Deck Platform Truck Aluminum 56 x 42 1200 Lb. Capacity 8in Pneumatic Casters. Maximum strength, lightweight deck makes this the perfect choice for moving bulk product. All-welded 10 gauge aluminum deck with a 7 gauge aluminum channel frame ensures long life and resists corrosion. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Newly designed offset ergonomic aluminum push handle helps reduce fatigue and increases maneuverability. Reinforced corner sockets on both ends allows use of additional push handle sold separately. Rolls smoothly on 2 swivel, 2 rigid roller bearing wheels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Caster Assembly - 5", 4PK (DLY204)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2000 Lb. Capacity, 6 Rubber Casters (952516)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- GLOBAL INDUSTRIAL 24 Handle for Steel Bound Wood Deck Platform Trucks, Blue (279CP9)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- Global Industrial Platform Trucks