Shop All Platform Trucks
Global Industrial
Aluminum Deck Narrow Aisle High End Narrow Aisle U-Boat Platform Truck 63 x 16 1500 Lb.
Mfr # 242045
Zoro # G608610394
product price: $556.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Length 63 in
- Overall Width 16 in
- Material Aluminum
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242045
- Zoro # G608610394
- UPC # 707022014816
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 61 in |
Overall Length | 63 in |
Overall Width | 16 in |
Details
Material | Aluminum |
Assembled | Yes |
Description
Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable aluminum handles allow transport of oversized cargo. Slip-resistant diamond tread 6063 T5 aluminum surface is riveted to an all-welded aluminum deck. Corrosion resistant and lightweight truck has 1200 lbs capacity and 9-1/2 deck height, and rolls easily on two 6 rigid and four 5 swivel polyurethane casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- ZORO SELECT Fork Extensions, 90in.L x 6inW, Strap, PK2 (35LU46)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- GREENLEE Cable Pulling Grip Swivel (39109)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1000 Lb. Capacity, 5 Polyurethane Casters (952511)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- GLOBAL INDUSTRIAL Structural Foam Plastic Deck Platform Truck, 60 x 30, 2500 Lb. Capacity (241438)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- Global Industrial Platform & Panel Trucks