Shop All Hand Trucks
Global Industrial
Aluminum 3-in-1 Convertible Hand Truck with Pneumatic Wheels
Mfr # 241632
Zoro # G208591567
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51-1/2 in
- Material Aluminum
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241632
- Zoro # G208591567
- UPC # 707022091633
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 51-1/2 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
Converts in an instant from a standard two-wheel hand truck to either a 500 lb. capacity 45 degree incline truck or a four-wheel platform truck. High strength aluminum construction is strong yet lightweight. Huge cast aluminum 18 x 7-1/2 noseplate accepts large loads and has integral wheel guards to protect cargo. Includes a convenient hide-away 27L x 7-1/2W folding nose extension to ease carrying of bulky items. Comfort grip anti-slip handle. Rolls smoothly on 10 full pneumatic tires and 5 x 1-1/4 rubber swivel casters. Weighs only 42 lbs. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- DAYTON Truck, Hand, 400 Lb (5Z078)
- Global Industrial Hand Trucks & Dollies