Shop All Hand Trucks
Global Industrial
Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Senior
Mfr # 241666
Zoro # G508610623
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Material Aluminum
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241666
- Zoro # G508610623
- UPC # 707022007597
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 62 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | No |
Description
The spring-loaded, auto-release bar instantly converts this quality hand truck to a platform truck. Features a high strength, yet lightweight, aluminum frame. Beveled aluminum noseplate with integral wheel guards handles even the heaviest loads with ease and measures a generous 18 x 7-1/2. Anti-Slip handle ensures safety and comfort. 10 x 3-1/2 full pneumatic wheels and 5 x 1-1/4 rubber swivel casters roll smoothly on any surface. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- LIFT-RITE Lift-Rite - Big Joe GWK-LRP-CK LRP 5000 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-LRP-CK)
- Global Industrial Hand Trucks & Dollies