Shop All Bookcases & Bookshelves
Global Industrial
All Steel Bookcase 36 W x 12 D x 84 H Black 7 Openings
Mfr # 277442BK
Zoro # G708619884
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Height 84 in
- Width 36 in
- Material Steel
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277442BK
- Zoro # G708619884
- UPC # 707022119498
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 84 in |
Width | 36 in |
Details
Color | Black |
Material | Steel |
Assembly | Required |
Description
All Steel Bookcase 7 Openings 36W x 12D x 84H Black
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- ZORO SELECT 11-1/2" Digital Wall Clock, Black (DIG-4B)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings (277442PY)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 60 H Putty 5 Openings (277441PY)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- GLOBAL INDUSTRIAL Interion Divider for 277442BK Steel Bookcase 250mm x 222mm (RP9058)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 42 H Black 3 Openings (277440BK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- Global Industrial Bookcases & Bookshelves