Shop All Bookcases & Bookshelves
Global Industrial
All Steel Bookcase 36 W x 12 D x 42 H Black 3 Openings
Mfr # 277440BK
Zoro # G608591631
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Height 42 in
- Width 36 in
- Material Steel
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277440BK
- Zoro # G608591631
- UPC # 707022119450
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 42 in |
Width | 36 in |
Details
Color | Black |
Material | Steel |
Assembly | Required |
Description
All Steel Bookcase 3 Openings 36W x 12D x 42H Black
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 3 dividers. Easy Assembly.
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 3 dividers. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Black 7 Openings (277442BK)
- GLOBAL INDUSTRIAL Interion Divider for 277442BK Steel Bookcase 250mm x 222mm (RP9058)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings (277442PY)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 60 H Putty 5 Openings (277441PY)
- WORKSPACE BY ALERA Three-Shelf Narrow-Footprint Bookcase, 15.75 in. x 11.42 in. x 44.33 in., White (ALEWS161248WT)
- HUNTINGTON CLUB Huntington Club 6-Shelf Bookcase in Vibrant Cherry (IMHCR3672D)
- Global Industrial Bookcases & Bookshelves