Shop All Utility Knives
Global Industrial
All-in-One Package Opener
Mfr # 412407
Zoro # G608653605
original price:
$9.65
4% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2/11/2016
- Includes Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412407
- Zoro # G608653605
- UPC # 707022403009
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Blade Width | 2/11/2016 |
Details
Includes | Replacement Blade |
Description
This all-in-on package opener serves as a multi-functional tool for cutting materials, removing staples, splitting tape, and other functions for warehouses, packaging areas, receiving departments, and more. The plastic construction is both strong and impact resistant making it ideal for harsh working conditions. Easy grip handle improves user control while reducing hand fatigue for optimal performance and comfort. Red color finish promotes high visibility in dim or cluttered work areas. Replacement blade included. No assembly required. Package quantity is 1. Color finish is Red. Dimensions are 7-1/4L x 2-11/16W x 7/8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Indexer Tailstock, 4-23/32 In H. (MG5-BTS)
- PROTO Nutsetter, 7/16" Hex, 1-3/4" L, Steel (J61656)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- J.W. WINCO GN145-B5/8-2-BL Flanged Connector Clamp (145-B5/8-2-BL)
- GLOBAL INDUSTRIAL Plastic Box Cutter (412405)
- ROBERTS Carpet Heat Bond Iron, Utility, For Carpet Installation (10-482G)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- SURTEK Straight utility knife with grip (NF6)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 7 in L (KCJ-XC-35X)
- KLEIN TOOLS Utility Knife, Folding (44302)
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- Global Industrial Utility Knives